Zoro Homepage

Flat 4-Way Connector Plug/Socket, 58355

  • Mfr # 58355

  • Zoro # G8651890


product price: $8.85
/ea

Key Features

Material
Rubber Molded
Application
Vehicles and Trailers With Two-Wire Systems
Includes
12" Trailer-End Plug Lead and 48" Vehicle-End Socket Lead
For Use With
Tail Lights, Brake Lights and Turn Signals
Connection Type
4-Way Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58355
Zoro #
G8651890
UPC #
612314003051
Country of Origin
China

Details

Item
Flat 4-Way Connector Plug/Socket,58355
Material
Rubber Molded
Application
Vehicles and Trailers With Two-Wire Systems
Includes
12" Trailer-End Plug Lead and 48" Vehicle-End Socket Lead
For Use With
Tail Lights, Brake Lights and Turn Signals
Connection Type
4-Way Flat
Type
4-Way Connector Plug and Socket

Description

Flat 4-Way Connector Plug/Socket,58355

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.