Zoro Homepage

Flat 4-Way Electrical Adapter

  • Mfr # 57186

  • Zoro # G8652189


product price: $79.15
/ea
Free Shipping & Returns

Key Features

Connection Type
4-Way Flat
Includes
Wiring and Component
Type
4-Way Electrical Adapter
For Use With
7-Way RV Blade Trailer Plugs
Height
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57186
Zoro #
G8652189
UPC #
612314571864
Country of Origin
Taiwan, Province of China

Dimensions

Height
3 1/8 in
Overall Length
27 5/8 in
Overall Width
3 1/8 in

Details

Item
Brake Control Wiring Kit
Connection Type
4-Way Flat
Includes
Wiring and Component
Type
4-Way Electrical Adapter
For Use With
7-Way RV Blade Trailer Plugs
Standards
IP67
Features
Connects Tail, Brake, Reverse, Turn Signals, Brakes and Auxiliary Power, Simple Plug-and-Play Design for Easy Installation (some Manual Wiring Required), Slit Loom Keeps Wires Contained, Spring-Loaded Dust Cover
Vehicle Connection
4-Way Flat
Color
Black
Trailer Connection
7-Way Blade
Product Type
Brake Control Wiring Kit
Material
Plastic

Description

Brake Control Wiring Kit, Product Type Brake Control Wiring Kit, For Use With 7-Way RV Blade Trailer Plugs, Trailer Connection 7-Way Blade, Vehicle Connection 4-Way Flat, Material Plastic, Color Black, Height 3 1/8 in, Overall Width 3 1/8 in, Overall Length 27 5/8 in, Standards IP67

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.