Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Cnnctr 5-Way Sckt w/60" Wires, 58530

  • Mfr # 58530

  • Zoro # G8652968


product price: $9.79
/ea

Key Features

Insulation Material
Rubber
Wire Gauge
16 ga
Material
Rubber Molded
Connection Type
5-Way
Type
5-Way Flat Connector Socket with Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58530
Zoro #
G8652968
UPC #
612314111534
Country of Origin
Taiwan, Province of China

Dimensions

Length
60" (Wire)
Wire Length
60 in

Details

Item
Automotive Electrical Plug
Insulation Material
Rubber
Wire Gauge
16 ga
Material
Rubber Molded
Connection Type
5-Way
Type
5-Way Flat Connector Socket with Hardware
For Use With
Vehicle
Features
Connects Tail Lights, Brake Lights, Turn Signals and Reverse Lights, Splices Into Vehicle Wiring to Provide A Connection for A Trailer Plug
Includes
Wire
Contact Material
Metal
Product Type
Five-Way Flat Connector

Description

Automotive Electrical Plug, Product Type Five-Way Flat Connector, Connection Type 5-Way, Contact Material Metal, For Use With Vehicle, Insulation Material Rubber, Wire Gauge 16 ga, Wire Length 60 in, Features Connects Tail Lights, Brake Lights, Turn Signals and Reverse Lights, Splices Into Vehicle Wiring to Provide A Connection for A Trailer Plug, Includes Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.