Zoro Homepage

Flat Cnnctr 5Way Plug/Socket w/72" Wre

  • Mfr # 58551

  • Zoro # G8652922


product price: $15.19
/ea

Key Features

Connection Type
5-Way Flat
Type
5-Way Flat Connector Plug and Socket
Length
72" (Wire)
Material
Rubber Molded
For Use With
Tail Lights, Brake Lights, Turn Signals and Reverse Lights
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58551
Zoro #
G8652922
UPC #
612314011551
Country of Origin
China

Dimensions

Length
72" (Wire)

Details

Connection Type
5-Way Flat
Type
5-Way Flat Connector Plug and Socket
Material
Rubber Molded
Item
Flat Cnnctr 5-Way Plug/Socket w/72" Wre
For Use With
Tail Lights, Brake Lights, Turn Signals and Reverse Lights

Description

Flat Cnnctr 5-Way Plug/Socket w/72 In. Wre

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.