Zoro Homepage

Flat Connector Plug and Socket, 4-Way, For: Vehicles and Trailers with 2-Wire Systems

  • Mfr # 58051

  • Zoro # G016044699


product price: $14.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58051
Zoro #
G016044699
UPC #
612314905096
Country of Origin
China

Description

Like trailer hitches and ball-mounts, electrical connectors range all over the board in shape, size and capability, but no matter what your trailer's electrical functions are, you need a solid connection to keep the power flowing and ensure safety on the road. Curt electrical connectors are designed and manufactured to give you a reliable connection every time you plug in your trailer. This four-way flat connector is designed to supply power for tail lights, turn signals and brake lights, as well as a ground connection. It features durable rubber-molded construction and is made with 72 in of standard color-coded, bonded loop wire to easily splice into your vehicle's wiring system. It includes both a vehicle end and trailer end and can be cut to splice into existing wiring or left as a loop to serve as a useful extension harness. It is compatible with all two-wire vehicle systems.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.