Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forgd Bll Mnt, 2" Shnk, 17000 lb., 9-1/2" L

  • Mfr # 45342

  • Zoro # G8663897


product price: $90.39
/ea
Free Shipping & Returns

Key Features

Length
9-1/2"
Material
Forged steel
Type
Xtra Duty Forged Ball Mount
Color
Black
For Use With
Fits Trailer Hitches With a 2" x 2" Receiver Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45342
Zoro #
G8663897
UPC #
612314453429
Country of Origin
China

Dimensions

Length
9-1/2"
Size (In.)
2" Shank

Details

Item
Forged Ball Mount,2" Shank,17000 lb.,9-1/2" L
Material
Forged steel
Type
Xtra Duty Forged Ball Mount
Color
Black
For Use With
Fits Trailer Hitches With a 2" x 2" Receiver Tube

Description

Forged Ball Mount,2 In. Shank,17000 lb.,9-1/2 In. L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.