Zoro Homepage

Forged Tow Hook Mount, 2" Shank

  • Mfr # 45500

  • Zoro # G8663757


product price: $56.69
/ea

Key Features

Size (In.)
2" Shank
Length
10"
Color
Black
Application
Full-Size Pickup Trucks to ATVs
For Use With
Fits Trailer Hitches With a 2" x 2" Receiver Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45500
Zoro #
G8663757
UPC #
-
Country of Origin
China

Dimensions

Size (In.)
2" Shank
Length
10"
Overall Width
2 in
Overall Length
10 in
Hook Size
3/4 in

Details

Item
Tow Hook
Color
Black
Application
Full-Size Pickup Trucks to ATVs
For Use With
Fits Trailer Hitches With a 2" x 2" Receiver Tube
Features
Designed for Use with Curt Vehicle Recovery Strap #83066 or Similar Tow Straps, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), For Vehicle Recovery Towing Applications
Hook Type
Tow Hook
Working Load Break Strength
5,000 lb
Material
Carbide

Description

Tow Hook, Hook Type Tow Hook, Working Load Break Strength 5,000 lb, Hook Size 3/4 in, Material Carbide, Overall Length 10 in, Overall Width 2 in, Features Designed for Use with Curt Vehicle Recovery Strap #83066 or Similar Tow Straps, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), For Vehicle Recovery Towing Applications, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.