Forged Weight Distribution Shank, 2-in. Shank, 7-3/8-in. Drop, 11-1/2-in. Rise

  • Mfr # 17134

  • Zoro # G309587971


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Height
3.54
Material
CAST STEEL
Width
12.79
Length
19.5
Weight
25.72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17134
Zoro #
G309587971
UPC #
612314047215
Country of Origin
China

Dimensions

Height
3.54
Width
12.79
Length
19.5

Details

Material
CAST STEEL
Weight
25.72

Description

When it comes to enjoying your passion, we think towing equipment should never be the limiting factor. This CURT weight distribution replacement shank is designed for heavy-duty towing, versatile adjustment of your weight distribution hitch and long-lasting reliability. Made from high-strength steel and tested for safety, this WD replacement shank is perfect for a variety of tough jobs and long journeys. It is compatible with all CURT weight distribution hitches and has a 2 shank with a 5/8 hitch pin hole to fit any 2 x 2 receiver tube opening with a 5/8 hitch pin hole, including most CURT class 3, class 4 and Xtra Duty class 5 trailer hitches. While the receiver tube shank measures 2 x 2, the vertical shank offers a universal fit to be compatible with all CURT weight distribution hitches. Holes in the vertical shank are spaced 1-1/4 center-to-center and have a 3/4 diameter, allowing for flexible adjustment of the WD head for precise leveling of the vehicle-trailer combination. This weight distribution shank can be positioned in the rise position for a maximum rise of 11-1/2 or flipped into the drop position for a maximum drop of 7-3/8. To ensure durability and long-lasting use, CURT weight distribution replacement shanks are constructed from solid steel and shielded with a highly durable carbide black powder coat finish. This protects them from rain, snow, dirt, road salt and much more for lasting corrosion resistance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.