Zoro Homepage

Front Mount Hitch w/2" Receiver, 31047

  • Mfr # 31047

  • Zoro # G8663991


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Carbon Steel
Size (In.)
2"
Type
Front Mount Hitch
Application
Truck, Jeep, Van or SUV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31047
Zoro #
G8663991
UPC #
612314310470
Country of Origin
United States

Dimensions

Size (In.)
2"

Details

Color
Black
Material
Carbon Steel
Type
Front Mount Hitch
Application
Truck, Jeep, Van or SUV
Includes
All Necessary Installation Hardware
Item
Front Mount Hitch w/2" Receiver,31047
For Use With
Jeep Grand Cherokee

Description

Front Mount Hitch w/2 In. Receiver,31047

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.