Zoro Homepage

Front Mount Hitch w/2" Receiver, 31071

  • Mfr # 31071

  • Zoro # G8664070


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
All Necessary Installation Hardware
Material
Carbon Steel
Application
Truck, Jeep, Van or SUV
For Use With
Chevy Silverado 2500 HD, 3500 HD or Suburban 3500 HD and GMC Sierra 2500 HD or 3500 HD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31071
Zoro #
G8664070
UPC #
612314310715
Country of Origin
United States

Dimensions

Size (In.)
2"

Details

Color
Black
Includes
All Necessary Installation Hardware
Material
Carbon Steel
Application
Truck, Jeep, Van or SUV
For Use With
Chevy Silverado 2500 HD, 3500 HD or Suburban 3500 HD and GMC Sierra 2500 HD or 3500 HD
Item
Front Mount Hitch w/2" Receiver,31071
Type
Front Mount Hitch

Description

Front Mount Hitch w/2 In. Receiver,31071

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.