Zoro Homepage

Front Mount Hitch w/2" Receiver, 31074

  • Mfr # 31074

  • Zoro # G8664192


product price: $223.99
/ea
Free Shipping & Returns

Key Features

For Use With
Chevy Colorado and GMC Canyon
Application
Truck, Jeep, Van or SUV
Size (In.)
2"
Type
Front Mount Hitch
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31074
Zoro #
G8664192
UPC #
612314310746
Country of Origin
United States

Dimensions

Size (In.)
2"

Details

For Use With
Chevy Colorado and GMC Canyon
Application
Truck, Jeep, Van or SUV
Item
Front Mount Hitch w/2" Receiver,31074
Type
Front Mount Hitch
Material
Carbon Steel
Includes
All Necessary Installation Hardware
Color
Black

Description

Front Mount Hitch w/2 In. Receiver,31074

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.