Zoro Homepage

Front Mount Hitch w/2" Receiver, 31352

  • Mfr # 31352

  • Zoro # G8664518


product price: $261.99
/ea
Free Shipping & Returns

Key Features

For Use With
Ford Expedition, Ford F150 and Lincoln Mark LT
Type
Front Mount Hitch
Color
Black
Material
Carbon Steel
Includes
All Necessary Installation Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31352
Zoro #
G8664518
UPC #
612314313525
Country of Origin
United States

Dimensions

Size (In.)
2"

Details

Item
Front Mount Hitch w/2" Receiver,31352
For Use With
Ford Expedition, Ford F150 and Lincoln Mark LT
Type
Front Mount Hitch
Color
Black
Material
Carbon Steel
Includes
All Necessary Installation Hardware
Application
Truck, Jeep, Van or SUV

Description

Front Mount Hitch w/2 In. Receiver,31352

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.