Zoro Homepage

Front Mount Hitch w/2" Receiver, 31408

  • Mfr # 31408

  • Zoro # G8664420


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Type
Front Mount Hitch
For Use With
Jeep Wrangler
Color
Black
Material
Carbon Steel
Size (In.)
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31408
Zoro #
G8664420
UPC #
612314314089
Country of Origin
United States

Dimensions

Size (In.)
2"

Details

Item
Front Mount Hitch w/2" Receiver,31408
Type
Front Mount Hitch
For Use With
Jeep Wrangler
Color
Black
Material
Carbon Steel
Application
Truck, Jeep, Van or SUV
Includes
All Necessary Installation Hardware

Description

Front Mount Hitch w/2 In. Receiver,31408

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.