Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fusion Ball Mount w/1-7/8" Ball, 45152

  • Mfr # 45152

  • Zoro # G8664542


product price: $35.87
/ea

Key Features

Size (In.)
1-7/8" Ball, 2" Shank
Application
Towing Most Standard Size Trailers, Including Utility Trailers, Livestock Trailers, Boat Trailers and Campers
Color
Black
Length
8-1/8"
Type
Fusion Ball Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45152
Zoro #
G8664542
UPC #
612314052004
Country of Origin
China

Dimensions

Size (In.)
1-7/8" Ball, 2" Shank
Length
8-1/8"

Details

Item
Fusion Ball Mount w/1-7/8" Ball,45152
Application
Towing Most Standard Size Trailers, Including Utility Trailers, Livestock Trailers, Boat Trailers and Campers
Color
Black
Type
Fusion Ball Mount
Includes
Pin and Clip
For Use With
Fits Trailer Hitches With a 2" x 2" Receiver Tube

Description

Fusion Ball Mount w/1-7/8 In. Ball,45152

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.