Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fusion Ball Mount w/2" Ball, 45134

  • Mfr # 45134

  • Zoro # G8664551


product price: $29.89
/ea

Key Features

Length
7-1/2"
Size (In.)
2" Shank
Type
Fusion Ball Mount
For Use With
Fits Trailer Hitches With a 2" x 2" Receiver Tube
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45134
Zoro #
G8664551
UPC #
612314034000
Country of Origin
China

Dimensions

Length
7-1/2"
Size (In.)
2" Shank

Details

Item
Fusion Ball Mount w/2" Ball,45134
Type
Fusion Ball Mount
For Use With
Fits Trailer Hitches With a 2" x 2" Receiver Tube
Color
Black
Includes
Pin and Clip
Application
Towing Most Standard Size Trailers, Including Utility Trailers, Livestock Trailers, Boat Trailers and Campers

Description

Fusion Ball Mount w/2 In. Ball,45134

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.