Zoro Homepage

Hand-Crank Brake Winch, 2,500 lbs, 15.8:1 Gear Ratio, 10.6'' Handle

  • Mfr # 29625

  • Zoro # G115511719


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Overall Width
10.3 in
Includes
Brake Winch
Length
11.4 in
Color
Clear Zinc
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29625
Zoro #
G115511719
UPC #
612314056644
Country of Origin
China

Dimensions

Overall Width
10.3 in
Length
11.4 in

Details

Includes
Brake Winch
Color
Clear Zinc
Material
Carbon Steel

Description

Elevate your lifting and hoisting capabilities with the CURT brake winch, a versatile solution designed for various applications. Featuring universal mounting and compatibility with most DL and Fulton winches, it seamlessly integrates into any setup, whether mounted on a light tower or lifting heavy loads in agricultural, commercial or industrial environments. Crafted from high-quality, cold-forged steel with solid gears, this winch ensures durability and reliable performance. Its 600-hour salt-spray-tested zinc plating and oil-impregnated metal bushings promote maximum corrosion resistance and smooth operation, making it a long-lasting investment for your equipment. Engineered for enduring strength, the winch's solid construction can handle even the toughest lifting tasks, with a broached pinion shaft ensuring a secure grip for confident operation. Safety is paramount with features like a locking lever and comfort grip handle for ergonomic cranking. Whether you're in agriculture, commercial or industrial settings, this winch enhances productivity while prioritizing safety. Compatible with a range of straps and cables not included, customization options abound to suit your specific needs. Trust in the reliability and performance of a CURT brake winch for seamless operation and peace of mind, setting a new standard in durability and longevity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.