Zoro Homepage

Hand Winch, 900 lb., 6-1/2" Handle

  • Mfr # 29423

  • Zoro # G8666073


product price: $40.45
/ea

Key Features

Application
Boat Trailers or Hoisting
Type
Hand Winch
Material
Cold-Forged Steel
For Use With
Compatible CURT Winch Straps Mfr. No. 29007, Mfr. No. 29450 or Mfr. No. 29451
Handle Length
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29423
Zoro #
G8666073
UPC #
-
Country of Origin
China

Dimensions

Handle Length
6 1/2 in
Mfr. Warranty Length
1 yr
Overall Height
4 3/4 in
Overall Width
6 1/4 in
Maximum Strap Length
20 ft
Maximum Line Length
20 ft
Maximum Strap Width
2 in

Description

Hand Winch, 1st Layer Load Capacity 900 lb, Clutch Type No Clutch, Fully Wound Load Capacity 900 lb, Gear Ratio 3.25:1, Gear Type Worm, Maximum Line Length 20 ft, Number of Gear Settings 1, Operation Pulling, Body Material Steel, Handle Attachment Type Removable, Handle Length 6 1/2 in, Maximum Pulling Capacity 900 lb, Maximum Strap Length 20 ft, Includes Brake Brake Not Included, Maximum Strap Width 2 in, Mounting Location Vehicle, Overall Height 4 3/4 in, Overall Width 6 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.