Zoro Homepage

Hitch and Coupler Lock Set, 5/8 in Dia Pin, Carbon Steel, Chrome

  • Mfr # 23526

  • Zoro # G216038009


product price: $39.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23526
Zoro #
G216038009
UPC #
612314235261
Country of Origin
China

Description

Make your tow vehicle and trailer more secure by keeping them locked up tight with a Curt hitch lock and coupler lock. Like a hitch pin and clip, a hitch lock is designed to insert into the fastener hole in the side of a receiver tube in order to hold a ball-mount or hitch-mounted accessory in place. While a Curt hitch pin does offer sufficient strength for keeping your ball-mount firmly attached, a Curt hitch lock goes one step further. Curt hitch locks allow you to lock your ball-mount into your trailer hitch, deterring theft and preventing anyone from detaching your trailer at the ball-mount and towing away your property without your permission. The Curt hitch lock in this combo pack features a barbell design and comes with a 5/8 in pin diameter to fit a 2 in receiver tube opening. Likewise, Curt coupler locks are designed to add security to your trailer and towing equipment. Instead of merely retaining the coupler latch mechanism, they lock it into place and act as a theft deterrent for your trailer while it is coupled to your vehicle. Curt coupler locks are key-operated and come in several different styles. This coupler lock features a barbell design to keep the pin well protected from tampering. It comes with a chrome finish and offers a pin span of 7/8 in. All Curt coupler locks are made to fit latch-type couplers and include two keys. For the ultimate in towing security, a hitch lock and coupler lock used together will provide security at both the vehicle side and trailer side of your towing setup. For your boat, ATV or camper, keep your toys more secure with Curt locks.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.