Shop CURT

Hitch Ball, 2-5/16 in Dia Ball, 1 in Dia Shank, 7500 lb Gross Towing, 250 ft-lb Tongue Load, Steel

  • Mfr # 40067

  • Zoro # G116037935


product price:  $27.39
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40067
Zoro #
G116037935
UPC #
612314167005
Country of Origin
China

Description

The Curt 2-5/16 in trailer ball does not mess around. Simply put, it is a solid piece of towing equipment that makes all others look like they're just spinning their wheels. Curt 2-5/16 in trailer balls are made with expert engineering to be packed with strength and durable enough to withstand the harsh wear of heavy-duty towing. Anything your Class 5 trailer hitch and Class 5 ball mount can handle, Curt has a 2-5/16 in trailer ball to match. These tow balls are perfect for towing all types of heavy receiver-style trailers, including dump trailers, toy haulers, farm trailers, chopper boxes, dual-axle utility trailers, deluxe RVs, small yachts and more. This 2-5/16 in trailer ball features a ball capacity of 7500 lb. It features a 1 in shank Dia, a 2-1/8 in shank length, 0 in of rise and a nickel-chrome finish to protect against the elements. To give you the power you need to tow with confidence, Curt 2-5/16 in trailer hitch balls are thoroughly tested for safety and meet US VESC specifications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.