Hitch Ball, 2 in Dia Ball, 5/8 in Dia Shank, 2000 lb Gross Towing, Carbon Steel

  • Mfr # 40098

  • Zoro # G016037950


product price:  $15.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40098
Zoro #
G016037950
UPC #
612314400980
Country of Origin
China

Description

Whether you are towing gear out into the field or just getting some yardwork done, Curt ATV tow balls and lawn tractor hitch balls are the ideal addition to your four wheeler, side-by-side or lawnmower. They feature industry-standard dimensions, a tested towing capacity and a durable construction to withstand the outdoor elements. This Curt ATV tow ball/lawn tractor hitch ball has a 2 in ball Dia. This standardized dimension will fit virtually any 2 in trailer coupler, including small utility trailers, gear haulers, landscaping trailers, teardrop campers and much more capacity limited to lowest-rated towing component. The trailer ball comes with a 1-3/4 x 5/8 in shank to easily and securely drop into a lawn tractor tongue or ATV tongue or even a ball mount. It fastens securely with the included nut and lock washer. This Curt hitch ball is rated to tow up to 2000 lb GTW. This rating is stringently tested according to U.S. VESC V-5 specifications to ensure safety and dependability. The trailer ball is constructed from hot-forged steel for solid strength, and it features fine threads on the shank to increase the holding strength. This trailer ball is ideal for ATVs, UTVs and lawn tractors alike. However, remember that the 2000-pound rating is limited to the lowest-rated towing component. To help the Curt ATV tow ball or lawn tractor hitch ball stand up to the elements, it comes with a durable finish. The hot-forged steel is shielded in a bright chrome plating that helps resist rust and corrosion in spite of rain, dirt, mud and snow. Whether you're embarking on a deep-woods hunt or working hard on the landscaping, this trailer ball is engineered to keep up and offer reliable towing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.