Zoro Homepage

Hitch & Coupler Lock Set, 2'' or 2-1/2'' Receivers, 1-7/8'' to 2-5/16'' Couplers

  • Mfr # 23092

  • Zoro # G215509432


product price: $55.69
/ea

Key Features

Material
Multiple Materials
Length
7.09 in
Includes
Universal Lock Set
Width
6.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23092
Zoro #
G215509432
UPC #
612314057269
Country of Origin
China

Dimensions

Length
7.09 in
Width
6.49 in

Details

Material
Multiple Materials
Includes
Universal Lock Set

Description

Make your tow vehicle and trailer more secure by keeping them locked up tight with this CURT hitch and coupler lock set. The CURT universal trailer coupler lock offers full compatibility with trailers equipped with 1-7/8", 2" or 2-5/16" couplers. Its ratchet-style mechanism allows for easy, effortless trailer coupler security. Just insert the lock base into the coupler and slide the U-bar over the coupler's nose, engaging the lock. Unlocking is a breeze - a simple quarter turn of the key frees the lock. The ratcheting U-lock combats theft and ensures extended security by immobilizing the lock base within the coupler, thwarting any attempt at removal. Its bright orange powder coat finish deters thieves and enhances visibility, allowing you easily spot tampering or interference from a distance. The U-lock, lock base and ratcheting mechanism are made to be corrosion-resistant, ensuring long-lasting durability and prolonged security. The thick and durable bright orange powder coat finish protects against sun, water and weather, effectively deterring theft, while maintaining visibility and safeguarding against dings and scratches. The included hitch lock in this lock set features a barbell design and comes with a 5/8" pin diameter to fit a 2" or 2-1/2" receiver tube size. CURT barbell hitch locks are comprised of a pin with two end caps and a round locking mechanism. They are key-operated and activate with a simple 1/4-turn. They also come with watertight dust caps to keep out the elements and prevent corrosion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.