Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hitch Lock, 1/2" dia. Pin, 5th Wheel

  • Mfr # 23256

  • Zoro # G8652688


product price: $42.69
/ea

Key Features

Application
All Industry-Standard Base Rails
Material
Aluminum
Type
5th Wheel Hitch Lock
Size (In.)
1/2" Pin
Includes
(2) keys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23256
Zoro #
G8652688
UPC #
612314232567
Country of Origin
China

Dimensions

Size (In.)
1/2" Pin

Details

Application
All Industry-Standard Base Rails
Material
Aluminum
Type
5th Wheel Hitch Lock
Includes
(2) keys
Color
Black
Item
Hitch Lock,1/2" dia. Pin,5th Wheel

Description

Hitch Lock,1/2 In. dia. Pin,5th Wheel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.