Zoro Homepage

Hitch Lock, 2" Rcvr, Right-Angle, Chrm, 5/8"

  • Mfr # 23510

  • Zoro # G8652572


product price: $25.99
/ea

Key Features

For Use With
Fits 2" x 2" Receiver Tubes
Size (In.)
5/8" Pin
Type
Hitch Lock
Includes
(2) Keys for Added Convenience
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23510
Zoro #
G8652572
UPC #
612314235100
Country of Origin
Taiwan, Province of China

Dimensions

Size (In.)
5/8" Pin

Details

For Use With
Fits 2" x 2" Receiver Tubes
Type
Hitch Lock
Item
Hitch Lock,2" Receiver,Right-Angle,Chrm,5/8"
Includes
(2) Keys for Added Convenience

Description

Hitch Lock,2 In. Receiver,Right-Angle,Chrm,5/8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.