Hitch Lock, 5/8 in Dia Pin, 6-3/8 in OAL, Carbon Steel, Chrome

  • Mfr # 23025

  • Zoro # G216037972


product price: $26.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23025
Zoro #
G216037972
UPC #
612314046546
Country of Origin
China

Description

Make your tow vehicle and trailer more secure by keeping them locked up tight with a curt hitch lock. Like a hitch pin and clip, a hitch lock is designed to insert into the fastener hole in the side of a receiver tube in order to hold a ball mount or hitch-mounted accessory in place. While a curt hitch pin does offer sufficient strength for keeping your ball mount firmly attached, a curt hitch lock goes one step further. Curt hitch locks allow you to lock your ball mount into your trailer hitch, deterring theft and preventing anyone from detaching your trailer at the ball mount and towing away your property without your permission. This Curt hitch lock features a barbell design and comes with a 5/8 in pin Dia to fit a 2 in, 2-1/2 or 3 in receiver tube size. Curt barbell hitch locks are comprised of a pin with two end caps and a round locking mechanism. They are key-operated and activate with a simple 1/4-turn. They also come with watertight dust caps to keep out the elements and prevent corrosion. For the ultimate in towing security, a hitch lock and coupler lock used together will provide security at both the vehicle side and trailer side of your towing setup. For your boat, ATV or camper, keep your toys more secure with Curt hitch locks.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.