Zoro Homepage

Hitch Lock w/5/8" Adapter, 23024

  • Mfr # 23024

  • Zoro # G8666100


product price: $15.25
/ea

Key Features

Size (In.)
1/2" Pin, 5/8" Adapter Sleeve
For Use With
Trailer and Tow Vehicle
Includes
(2) Keys
Type
Hitch Lock
Finish
Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23024
Zoro #
G8666100
UPC #
612314000241
Country of Origin
China

Dimensions

Size (In.)
1/2" Pin, 5/8" Adapter Sleeve
Hole Diameter
1/2 in

Details

For Use With
Trailer and Tow Vehicle
Includes
(2) Keys
Type
Hitch Lock
Item
Automotive Hitch Lock
Finish
Chrome Plated
Features
1/4 Turn Lock Activation, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Watertight Dust Cap Prevents Internal Corrosion
Lock Type
Key
Vehicle Class
Universal

Description

Automotive Hitch Lock, Lock Type Key, For Use With Trailer and Tow Vehicle, Hole Diameter 1/2 in, Features 1/4 Turn Lock Activation, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Watertight Dust Cap Prevents Internal Corrosion, Includes (2) Keys, Finish Chrome-Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.