Shop CURT
See all product information
Create Account
Hitch-Mounted Bike Rack
- Mfr # 18030
- Zoro # G023654638
product price:Â
$
352.99
/ea
Free Shipping & Returns
Key Features
Overall Width
16 1/8 in
Height
46 1/2 in
Product Type
Hitch Bike Rack
Overall Length
37 1/8 in
For Use With
2-Bike Model, 4-Bike Model
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18030
- Zoro #
- G023654638
- UPC #
- 612314180301
- Country of Origin
- China
Dimensions
- Overall Width
- 16 1/8 in
- Height
- 46 1/2 in
- Overall Length
- 37 1/8 in
- Wire Rope Length
- 37 1/8 in
- Length
- 37 1/8 in
- Fits Chest Size
- Adjustable Rubber Cradles, Black Powder Coat Finish, Tilts Away for Convenient Rear Vehicle Access
Details
- Item
- Hitch Bike Rack
- Product Type
- Hitch Bike Rack
- For Use With
- 2-Bike Model, 4-Bike Model
- Features
- Adjustable Rubber Cradles, Black Powder Coat Finish, Tilts Away for Convenient Rear Vehicle Access
- Includes
- Anti-Wobble Shank
- Compatible Product Type
- 2-Bike Model, 4-Bike Model
Description
Hitch Bike Rack, Product Type Hitch Bike Rack, For Use With 2-Bike Model, 4-Bike Model, Gross Vehicle Weight Capacity Not Applicable, Overall Length 37 1/8 in, Overall Width 16 1/8 in, Thickness Not Applicable, Height 46 1/2 in, Features Adjustable Rubber Cradles, Black Powder Coat Finish, Tilts Away for Convenient Rear Vehicle Access, Includes Anti-Wobble Shank
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.