Zoro Homepage

Hitch-Mounted Winch Mnt, Fits 2" Rcvr

  • Mfr # 31010

  • Zoro # G8666301


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Type
Hitch-Mounted Winch Mount
Material
High-Strength Steel
For Use With
Trailer and Tow Vehicle
Finish
Gloss Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31010
Zoro #
G8666301
UPC #
612314310104
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Height
4 5/8 in
Overall Width
13 in
Overall Length
17 3/4 in

Details

Item
Automotive Winch Mount
Color
Black
Type
Hitch-Mounted Winch Mount
Material
High-Strength Steel
For Use With
Trailer and Tow Vehicle
Finish
Gloss Powder Coated
Features
Built-In Skid Shield, Co-Cured in a Rust-Resistant Liquid A-Coat, Multiple Mounting Holes Fit a Variety of Winches
Product Type
Automotive Winch Mount

Description

Automotive Winch Mount, Product Type Automotive Winch Mount, For Use With Trailer and Tow Vehicle, Gross Vehicle Weight Capacity Not Applicable, Overall Length 17 3/4 in, Overall Width 13 in, Height 4 5/8 in, Features Built-In Skid Shield, Co-Cured in a Rust-Resistant Liquid A-Coat, Multiple Mounting Holes Fit a Variety of Winches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.