Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hitch Pin, 1/2", 21400

  • Mfr # 21400

  • Zoro # G8665933


product price: $2.39
/ea
Sold in multiples of 4 for $9.56

Key Features

Pin Item
Hitch Pin
Pin Type
Bent
Hitch Pin Type
Bent
System of Measurement
Inch
Pin Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21400
Zoro #
G8665933
UPC #
612314604005
Country of Origin
China

Dimensions

Pin Diameter
1/2 in
Pin Dia.
1/2"
Size (In.)
1/2" Pin

Details

Pin Item
Hitch Pin
Pin Type
Bent
Hitch Pin Type
Bent
System of Measurement
Inch
Fastener Finish
Zinc Plated
Material
Steel
Finish
Zinc Plated
For Use With
Fits 1-1/4" x 1-1/4" Receiver Tubes
Item
Hitch Pin
Type
Hitch Pin and Clip

Description

Hitch Pin,1/2 In.,21400

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.