Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hitch Pin, 1/2", 21411

  • Mfr # 21411

  • Zoro # G8665951


product price: $3.59
/ea
Sold in multiples of 2 for $7.18

Key Features

Pin Item
Hitch Pin
Pin Type
Bent
Hitch Pin Type
Bent
System of Measurement
Inch
Pin Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21411
Zoro #
G8665951
UPC #
612314001477
Country of Origin
China

Dimensions

Pin Diameter
1/2 in
Usable Length
2 in
Pin Dia.
1/2"
Size (In.)
1/2" Pin
Overall Length
4 1/2 in
Compatible Hitch Size
1 1/4 in

Details

Pin Item
Hitch Pin
Pin Type
Bent
Hitch Pin Type
Bent
System of Measurement
Inch
Fastener Finish
Zinc Plated
Material
Steel
Finish
Zinc Plated
Item
Hitch Pin
For Use With
1/2" Diameter Pin Fits 1-1/4" x 1-1/4" Receiver Tubes
Type
Hitch Pin and Clip
Includes
Hitch Clip
Vehicle Class
I, II
Hitch Pin Style
Pin and Clip

Description

Trailer Hitch Pin, Hitch Pin Style Pin and Clip, Compatible Hitch Size 1 1/4 in, Pin Diameter 1/2 in, Vehicle Class I, II, Overall Length 4 1/2 in, Usable Length 2 in, Includes Hitch Clip, Material Steel, Finish Zinc Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.