Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hitch Pin, 2" Rcvr, Zinc w/Rubber Grp, 5/8"

  • Mfr # 21510

  • Zoro # G8652697


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Material
Solid Steel
Type
Hitch Pin and Clip
Size (In.)
5/8" Pin
For Use With
Fits 2" x 2" Receiver Tubes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21510
Zoro #
G8652697
UPC #
612314003624
Country of Origin
China

Dimensions

Size (In.)
5/8" Pin

Details

Material
Solid Steel
Type
Hitch Pin and Clip
Item
Hitch Pin,2" Receiver,Zinc w/Rubber Grip,5/8"
For Use With
Fits 2" x 2" Receiver Tubes

Description

Hitch Pin,2 In. Receiver,Zinc w/Rubber Grip,5/8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.