Hitch Pin
- Mfr # 21502
- Zoro # G223654490
product price:Â
$
6.69
/ea
Sold in multiples of 2 for
$13.38
Key Features
Compatible Hitch Size
1/2 in
Material
Steel
Includes
Adapter
Finish
Zinc Plated
Hitch Pin Style
Pin and Clip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21502
- Zoro #
- G223654490
- UPC #
- 612314215027
- Country of Origin
- China
Dimensions
- Compatible Hitch Size
- 1/2 in
- Overall Length
- 4 7/8 in
- Usable Length
- 3 1/4 in
- Pin Diameter
- 1/2 in
- Wire Rope Length
- 4 7/8 in
- Length
- 4 7/8 in
Details
- Item
- Hitch Pin
- Material
- Steel
- Includes
- Adapter
- Finish
- Zinc Plated
- Hitch Pin Style
- Pin and Clip
- Vehicle Class
- Universal
- Shell Material
- Steel
Description
Hitch Pin, Hitch Pin Style Pin and Clip, Compatible Hitch Size 1/2 in, Pin Diameter 1/2 in, Vehicle Class Universal, Overall Length 4 7/8 in, Usable Length 3 1/4 in, Includes Adapter, Material Steel, Finish Zinc Plated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.