Zoro Homepage

Hitch Pin w/Groove, 2" Rcvr, Zinc, 5/8"

  • Mfr # 21505

  • Zoro # G8652758


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Pin Item
Hitch Pin
Pin Type
Bent
Hitch Pin Type
Bent
Pin Diameter
5/8 in
Fastener Finish
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21505
Zoro #
G8652758
UPC #
612314215058
Country of Origin
China

Dimensions

Pin Diameter
5/8 in
Usable Length
3 in
Pin Dia.
5/8"
Size (In.)
5/8" Pin, 2" Receiver
Overall Length
5 7/8 in
Compatible Hitch Size
2 in

Details

Pin Item
Hitch Pin
Pin Type
Bent
Hitch Pin Type
Bent
Fastener Finish
Zinc
Material
Steel
Finish
Zinc Plated
Type
Hitch Pin and Clip
Item
Hitch Pin
Includes
Hitch Clip
Vehicle Class
III, IV, V
Hitch Pin Style
Pin and Clip

Description

Trailer Hitch Pin, Hitch Pin Style Pin and Clip, Compatible Hitch Size 2 in, Pin Diameter 5/8 in, Vehicle Class III, IV, V, Overall Length 5 7/8 in, Usable Length 3 in, Includes Hitch Clip, Material Steel, Finish Zinc Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.