Zoro Homepage

Hnd Wnch, 15 ft. Strp, 900 lb., 6-1/2" Hndl

  • Mfr # 29433

  • Zoro # G8665918


product price: $50.55
/ea

Key Features

Includes
15' Winch Strap Mfr. No. 29450 With Zinc-Plated Snap Hook
Material
High-Strength, Cold-Forged Steel
Size (In.)
6-1/2" Handle
Type
Hand Winch
Application
Boat Trailers or Hoisting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29433
Zoro #
G8665918
UPC #
-
Country of Origin
China

Dimensions

Size (In.)
6-1/2" Handle
Maximum Strap Length
15 ft
Mfr. Warranty Length
1 yr
Maximum Line Length
15 ft
Maximum Strap Width
2 in
Overall Height
4 3/4 in
Handle Length
6 1/2 in
Overall Width
6 1/4 in

Details

Item
Hand Winch
Includes
15' Winch Strap Mfr. No. 29450 With Zinc-Plated Snap Hook
Material
High-Strength, Cold-Forged Steel
Type
Hand Winch
Application
Boat Trailers or Hoisting
For Use With
Mfr. No. 29007, Mfr. No. 29450, Mfr. No. 29451
Gear Type
Worm
Fully Wound Load Capacity
900 lb
Gear Ratio
3.25:1
Control Type
Manual Handle
Included Components
Strap
Includes Brake
Brake Not Included
Number of Gear Settings
1
Body Finish
Zinc Plated
Body Material
Steel
Operation
Pulling
Handle Attachment Type
Removable
Maximum Pulling Capacity
900 lb
1st Layer Load Capacity
900 lb
Clutch Type
No Clutch

Description

Hand Winch, 1st Layer Load Capacity 900 lb, Clutch Type No Clutch, Fully Wound Load Capacity 900 lb, Gear Ratio 3.25:1, Gear Type Worm, Maximum Line Length 15 ft, Number of Gear Settings 1, Operation Pulling, Body Material Steel, Handle Attachment Type Removable, Handle Length 6 1/2 in, Maximum Pulling Capacity 900 lb, Maximum Strap Length 15 ft, Included Components Strap, Includes Brake Brake Not Included, Maximum Strap Width 2 in, Mounting Location Vehicle, Overall Height 4 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.