Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hvy Dty 5/8" Hitch Pin w/Groove, 21506

  • Mfr # 21506

  • Zoro # G8666067


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Includes
Hitch Clip
Material
Steel
For Use With
Fits Any 3" x 3" Receiver Tube Opening with a 5/8" Pin Hole
Type
Hitch Pin With Groove
Size (In.)
5/8" Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21506
Zoro #
G8666067
UPC #
612314215065
Country of Origin
China

Dimensions

Size (In.)
5/8" Pin
Usable Length
4 13/16 in
Compatible Hitch Size
2 1/2 in, 3 in
Overall Length
7 5/16 in
Pin Diameter
5/8 in

Details

Includes
Hitch Clip
Material
Steel
Item
Trailer Hitch Pin
For Use With
Fits Any 3" x 3" Receiver Tube Opening with a 5/8" Pin Hole
Type
Hitch Pin With Groove
Finish
Zinc Plated
Vehicle Class
V
Hitch Pin Style
Pin and Clip

Description

Trailer Hitch Pin, Hitch Pin Style Pin and Clip, Compatible Hitch Size 2 1/2 in, 3 in, Pin Diameter 5/8 in, Vehicle Class V, Overall Length 7 5/16 in, Usable Length 4 13/16 in, Includes Hitch Clip, Material Steel, Finish Zinc Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.