Zoro Homepage

Hvy Dty 7-Way RV Blade Connector Plug

  • Mfr # 58145

  • Zoro # G8666161


product price: $9.29
/ea

Key Features

Connection Type
7-Way
Insulation Material
Plastic
Color
Black
Type
7-Way RV Blade Connector Plug
Application
Connects Tail, Brake, Reverse, Turn Signals, Brakes and Auxiliary Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58145
Zoro #
G8666161
UPC #
612314581450
Country of Origin
Taiwan, Province of China

Details

Item
Automotive Electrical Plug
Connection Type
7-Way
Insulation Material
Plastic
Color
Black
Type
7-Way RV Blade Connector Plug
Application
Connects Tail, Brake, Reverse, Turn Signals, Brakes and Auxiliary Power
For Use With
Trailer and Tow Vehicle
Material
Molded Plastic
Features
Concealed Terminals, Ergonomic Design, Interchangeable with Other 7-Way RV Connectors, Splices Into Trailer Wiring to Provide a Connection to The Vehicle Socket
Contact Material
Metal
Product Type
Seven-Way Connector Plug

Description

Automotive Electrical Plug, Product Type Seven-Way Connector Plug, Connection Type 7-Way, Contact Material Metal, For Use With Trailer and Tow Vehicle, Insulation Material Plastic, Wire Gauge Not Applicable, Wire Length Not Applicable, Features Concealed Terminals, Ergonomic Design, Interchangeable with Other 7-Way RV Connectors, Splices Into Trailer Wiring to Provide a Connection to The Vehicle Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.