Zoro Homepage

Jack Cstr, Fits 2" Tube, 2000 lb., 6", 28276

  • Mfr # 28276

  • Zoro # G8653071


product price: $20.55
/ea

Key Features

For Use With
2" Tube
Type
Jack Caster
Includes
Safety Pin
Material
Poly (Wheel)
Size (In.)
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28276
Zoro #
G8653071
UPC #
612314006397
Country of Origin
Taiwan, Province of China

Dimensions

Size (In.)
6"

Details

For Use With
2" Tube
Item
Jack Caster,Fits 2" Tube,2000 lb.,6",28276
Type
Jack Caster
Includes
Safety Pin
Material
Poly (Wheel)

Description

Jack Caster,Fits 2 In. Tube,2000 lb.,6 In.,28276

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.