Jack Foot, For: 2 in Dia Tube, 2000 lb, Pin-On Locking, Steel, Clear Zinc

  • Mfr # 28273

  • Zoro # G216088400


product price:  $33.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28273
Zoro #
G216088400
UPC #
612314006335
Country of Origin
China

Description

In our goal of being your excellent source for all things towing, the Curt line of trailer jacks is designed with care and manufactured with pride. Curt jacks are made with quality to promote the life and function of your trailer, and they come in several different styles to accommodate your needs, whether you are a frequenter of the boat landing, the campground, the racetrack or the field. Add stability and support to your trailer jack and trailer with a curt jack foot. This hardy steel jack attachment features a simple safety pin mounting system and can be used on a number of Curt jacks and many competitive models. It measures 1-11/16 in tall, has a weight capacity of 2000 lb and is designed for 2 in Dia tubes. It does not matter what kind of trailer you tow a boat trailer, utility trailer, livestock hauler or recreational vehicle trailer if you have a receiver-style trailer, you will want a jack that complements its function. For a trailer jack that will not steer you wrong, Curt has the answer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.