Zoro Homepage

Joining Link, Raw, 7/16"

  • Mfr # 82942

  • Zoro # G8653333


product price: $2.35
/ea
Sold in multiples of 4 for $9.40

Key Features

Material
1038 Steel
Size (In.)
7/16"
Type
Joining Link
For Use With
Connect Chains, Cables, Ropes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82942
Zoro #
G8653333
UPC #
612314104451
Country of Origin
Taiwan, Province of China

Dimensions

Size (In.)
7/16"

Details

Item
Joining Link,Raw,7/16"
Material
1038 Steel
Type
Joining Link
For Use With
Connect Chains, Cables, Ropes

Description

Joining Link,Raw,7/16 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.