Zoro Homepage

Loaded Ball Mount w/1-7/8" Ball, 4" Drop

  • Mfr # 45055

  • Zoro # G8666408


product price: $37.35
/ea

Key Features

Type
Loaded Ball Mount
For Use With
Hitches With a 2" x 2" Receiver Tube
Size (In.)
2"
Includes
1-7/8" Trailer Ball Mfr. No. 40002; Pin and Clip
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45055
Zoro #
G8666408
UPC #
612314055203
Country of Origin
United States

Dimensions

Size (In.)
2"
Length
8-1/4"

Details

Item
Loaded Ball Mount w/1-7/8" Ball,4" Drop
Type
Loaded Ball Mount
For Use With
Hitches With a 2" x 2" Receiver Tube
Includes
1-7/8" Trailer Ball Mfr. No. 40002; Pin and Clip
Color
Black
Application
Towing Most Small Boat Trailers, Utility Trailers, Popup Campers and Some Recreational Vehicle Trailers Used for Hauling Dirt Bikes, Motorcycles and ATVs
Material
Carbon Steel

Description

Loaded Ball Mount w/1-7/8 In. Ball,4 In. Drop

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.