Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Loaded Ball Mount w/2-5/16" Ball, 4" Drop

  • Mfr # 45042

  • Zoro # G8666487


product price: $44.85
/ea

Key Features

For Use With
Fits Trailer Hitches with a 2" x 2" Receiver Tube Opening
Application
Boat Trailers, Utility Trailers, Campers, Livestock Trailers and Recreational Vehicle Trailers Used for Hauling Dirt Bikes, Motorcycles and ATVs
Includes
2-5/16" Trailer Ball Mfr. No. 40005; Pin and Clip
Size (In.)
2-5/16" Ball, 5/8" Pin
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45042
Zoro #
G8666487
UPC #
612314002887
Country of Origin
China

Dimensions

Size (In.)
2-5/16" Ball, 5/8" Pin
Length
8-1/4"

Details

Item
Loaded Ball Mount w/2-5/16" Ball,4" Drop
For Use With
Fits Trailer Hitches with a 2" x 2" Receiver Tube Opening
Application
Boat Trailers, Utility Trailers, Campers, Livestock Trailers and Recreational Vehicle Trailers Used for Hauling Dirt Bikes, Motorcycles and ATVs
Includes
2-5/16" Trailer Ball Mfr. No. 40005; Pin and Clip
Color
Black
Type
Loaded Ball Mount

Description

Loaded Ball Mount w/2-5/16 In. Ball,4 In. Drop

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.