Zoro Homepage

Loaded Ball Mount w/2-5/16" Ball

  • Mfr # 45041

  • Zoro # G8666441


product price: $41.89
/ea

Key Features

Application
Boat Trailers, Utility Trailers, Campers, Livestock Trailers and Recreational Vehicle Trailers Used for Hauling Dirt Bikes, Motorcycles and ATVs
For Use With
Fits Trailer Hitches with a 2" x 2" Receiver Tube Opening
Size (In.)
2-5/16" Ball, 5/8" Pin
Color
Black
Includes
2-5/16" Trailer Ball Mfr. No. 40005; Pin and Clip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45041
Zoro #
G8666441
UPC #
612314002870
Country of Origin
China

Dimensions

Size (In.)
2-5/16" Ball, 5/8" Pin
Length
8-1/4"

Details

Item
Loaded Ball Mount w/2-5/16" Ball
Application
Boat Trailers, Utility Trailers, Campers, Livestock Trailers and Recreational Vehicle Trailers Used for Hauling Dirt Bikes, Motorcycles and ATVs
For Use With
Fits Trailer Hitches with a 2" x 2" Receiver Tube Opening
Color
Black
Includes
2-5/16" Trailer Ball Mfr. No. 40005; Pin and Clip
Type
Loaded Ball Mount

Description

Loaded Ball Mount w/2-5/16 In. Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.