Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Loaded Ball Mount w/2" Ball, 7500 lb.

  • Mfr # 45295

  • Zoro # G8666432


product price: $63.95
/ea

Key Features

Includes
2" Trailer Ball Mfr. No. 40037; Pin and Clip
For Use With
Hitches With a 2" x 2" Receiver Tube
Length
8-1/4"
Application
Towing Most Boat Trailers, Utility Trailers, Campers, Livestock Trailers and Recreational Vehicle Trailers Used for Hauling Dirt Bikes, Motorcycles and ATVs
Type
Loaded Ball Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45295
Zoro #
G8666432
UPC #
612314045549
Country of Origin
China

Dimensions

Length
8-1/4"
Size (In.)
2"

Details

Item
Loaded Ball Mount w/2" Ball,7500 lb.
Includes
2" Trailer Ball Mfr. No. 40037; Pin and Clip
For Use With
Hitches With a 2" x 2" Receiver Tube
Application
Towing Most Boat Trailers, Utility Trailers, Campers, Livestock Trailers and Recreational Vehicle Trailers Used for Hauling Dirt Bikes, Motorcycles and ATVs
Type
Loaded Ball Mount

Description

Loaded Ball Mount w/2 In. Ball,7500 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.