Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Loaded Ball Mounts w/2" Balls, PK3

  • Mfr # 45037

  • Zoro # G8666478


product price: $109.99
/pk 3, $36.66/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
(3) Ball Mounts; Point-of-Purchase Tray; 2" Trailer Balls Mfr. No. 40037; Pins and Clips
Size (In.)
2" Ball, 5/8" Pin
Application
Boat Trailers, Utility Trailers, Campers, Livestock Trailers and Recreational Vehicle Trailers Used for Hauling Dirt Bikes, Motorcycles and ATVs
For Use With
Fits Trailer Hitches with a 2" x 2" Receiver Tube Opening
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45037
Zoro #
G8666478
UPC #
612314990337
Country of Origin
United States

Dimensions

Size (In.)
2" Ball, 5/8" Pin
Length
8-1/4"

Details

Color
Black
Includes
(3) Ball Mounts; Point-of-Purchase Tray; 2" Trailer Balls Mfr. No. 40037; Pins and Clips
Application
Boat Trailers, Utility Trailers, Campers, Livestock Trailers and Recreational Vehicle Trailers Used for Hauling Dirt Bikes, Motorcycles and ATVs
For Use With
Fits Trailer Hitches with a 2" x 2" Receiver Tube Opening
Type
Loaded Ball Mount
Item
Loaded Ball Mounts w/2" Balls,Package Quantity 3
Material
Carbon Steel

Description

Loaded Ball Mounts w/2 In. Balls,Package Quantity 3, Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.