Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Loaded Forged Ball Mount with 2-5/16" Ball (2" Shank, 15,000 lbs, 6" Drop)

  • Mfr # 45370

  • Zoro # G504988924


product price: $107.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45370
Zoro #
G504988924
UPC #
612314050888
Country of Origin
China

Description

When it comes to ball mounts, a CURT loaded ball mount is the complete package. These ball hitches come with all necessary towing components and are pre-fitted with a factory-torqued trailer ball, eliminating the need to mount and torque your own trailer ball. This means a loaded ball mount is ready for towing right out of the package! Each one also comes with a pin and clip for mounting the ball mount into the appropriate size receiver tube. CURT offers loaded ball mounts in a variety of styles and weight ratings. This CURT forged loaded ball mount features a gross trailer weight capacity of 15,000 lbs. and a tongue weight capacity of 1,500 lbs. It comes with a 2-5/16" trailer ball, making it an excellent choice for towing most heavy-duty trailers, including large boat trailers, double-axle utility trailers, deluxe campers, livestock trailers and recreational vehicle trailers used for hauling motorcycles, personal watercraft and ATVs (NOTE: Never exceed the lowest weight capacity of any towing component; i.e. the vehicle, hitch, trailer, etc). This ball mount also has a drop of 6" and comes with a durable carbide black powder coat finish to resist rust, chipping and UV damage. All CURT loaded ball mounts are made with the same superior quality we put into each of our products.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.