Zoro Homepage

Lube Plate, 5th Wheel, 10"

  • Mfr # 16721

  • Zoro # G8666563


product price: $14.89
/ea

Key Features

Material
Polyethylene
Size (In.)
10"
For Use With
Fits On Any Standard Kingpin
Type
Lube Plate
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16721
Zoro #
G8666563
UPC #
612314167210
Country of Origin
China

Dimensions

Size (In.)
10"
Overall Height
1/2 in
Overall Length
10 in

Details

Material
Polyethylene
Item
Fifth Wheel Lube Plate
For Use With
Fits On Any Standard Kingpin
Type
Lube Plate
Color
White
Features
10 in Disc Slides Onto The Kingpin of The 5th Wheel Trailer
Compatible Product Type
Fifth Wheel Hitch, Fifth Wheel Trailer
Product Type
Wheel Lube Plate

Description

Fifth Wheel Lube Plate, Product Type Wheel Lube Plate, Overall Length 10 in, Overall Width Not Applicable, Overall Height 1/2 in, Compatible Product Type Fifth Wheel Hitch, Fifth Wheel Trailer, Features 10 in Disc Slides Onto The Kingpin of The 5th Wheel Trailer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.