Lube Plate, 5th Wheel, 12"
Mfr # 16722
Zoro # G8666557
product price: $17.35
/eaKey Features
Size (In.)
12"
Color
White
Material
Polyethylene
For Use With
Fits On Any Standard Kingpin
Type
Lube Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16722
Zoro #
G8666557
UPC #
612314167227
Country of Origin
China
Dimensions
Size (In.)
12"
Overall Height
1/2 in
Overall Length
12 in
Details
Color
White
Item
Fifth Wheel Lube Plate
Material
Polyethylene
For Use With
Fits On Any Standard Kingpin
Type
Lube Plate
Features
12 in Disc Slides Onto The Kingpin of A Fifth Wheel Trailer
Product Type
Wheel Lube Plate
Compatible Product Type
Fifth Wheel Hitch, Fifth Wheel Trailer
Description
Fifth Wheel Lube Plate, Product Type Wheel Lube Plate, Overall Length 12 in, Overall Width Not Applicable, Overall Height 1/2 in, Compatible Product Type Fifth Wheel Hitch, Fifth Wheel Trailer, Features 12 in Disc Slides Onto The Kingpin of A Fifth Wheel Trailer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.