Zoro Homepage

Lunette Eye/Channel, 7-1/2" Channel Hght

  • Mfr # 48630

  • Zoro # G8666590


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Type
Lunette Eye and Channel
Material
Forged steel
Size (In.)
3-1/2" x 7-1/2"
Includes
Installation Hardware
For Use With
3" Inside Diameter Fits Pintle Hooks, Ball and Pintle Combinations or Clevis Bars
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48630
Zoro #
G8666590
UPC #
612314500635
Country of Origin
China

Dimensions

Size (In.)
3-1/2" x 7-1/2"

Details

Type
Lunette Eye and Channel
Material
Forged steel
Item
Lunette Eye/Channel,7-1/2" Channel Hght
Includes
Installation Hardware
For Use With
3" Inside Diameter Fits Pintle Hooks, Ball and Pintle Combinations or Clevis Bars

Description

Lunette Eye/Channel,7-1/2 In. Channel Hght

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.