
Lunette Ring, SecureLatch Channel, Cast Iron, Powder Coat, Gray, For: 3 in ID x 11-3/4 in L Channel
Mfr # 48625
Zoro # G616224200
product price:Â $143.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48625
Zoro #
G616224200
UPC #
612314047734
Country of Origin
China
Description
The SecureLatch lunette ring is unique from other lunette rings because of its built-in locking pin and offset base. The locking pin drops into the ring base and helps prevent coupling and theft when your trailer is left unattended. The pin has holes in the bottom to accept a padlock or coupler lock for enhanced security. When it's time to hitch up, the pin can be repositioned to 90 deg out of the way to allow the lunette ring to receive a pintle hook. This SecureLatch lunette ring is also distinguished by its offset base. The vertical offset maximizes height adjustment, by allowing the ring to be flipped for extreme drop or rise. This promotes level towing of your trailer with a variety of vehicles. This lunette ring is designed to fit a channel with a 3 in inside width. The ring itself has a 3 in ID to fit pintle hooks, ball and pintle combos or a clevis hitch. This SecureLatch lunette ring is tested and rated for 25,000 lb gross trailer weight. It is constructed from cast iron for dependable strength. It is finished in a durable, dark gray teridium powder coat finish for lasting weather resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.