Zoro Homepage

Magnetic Tow Lights w/Storage Case

  • Mfr # 53204

  • Zoro # G8666767


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Magnetic Tow Lights; Wiring Harness; Snap Locks; Storage Case
Connection Type
4-Way Flat
Type
Magnetic Towing Lights
Application
Perfect For Boats, RVs and Flat Towing Applications
Size (In.)
20 ft. Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53204
Zoro #
G8666767
UPC #
612314002047
Country of Origin
Taiwan, Province of China

Dimensions

Size (In.)
20 ft. Cord

Details

Item
Magnetic Tow Lights w/Storage Case
Includes
(2) Magnetic Tow Lights; Wiring Harness; Snap Locks; Storage Case
Connection Type
4-Way Flat
Type
Magnetic Towing Lights
Application
Perfect For Boats, RVs and Flat Towing Applications

Description

Magnetic Tow Lights w/Storage Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.