Zoro Homepage

Marine Jack w/8" Whl, 1500 lb., 10" Travel

  • Mfr # 28116

  • Zoro # G8666679


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Length
10" (Vertical Travel)
Size (In.)
8" Wheel
Includes
Bolt-On Hardware
Type
Marine Jack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28116
Zoro #
G8666679
UPC #
612314006144
Country of Origin
China

Dimensions

Length
10" (Vertical Travel)
Size (In.)
8" Wheel

Details

Item
Marine Jack w/8" Whl,1500 lb.,10" Travel
Includes
Bolt-On Hardware
Type
Marine Jack

Description

Marine Jack w/8 In. Whl,1500 lb.,10 In. Travel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.